Shop SHARKBITE
See all product information
Create Account
1/2 in. D X 25 ft. L PEX Pipe 160 psi
- Mfr # U860R25
- Zoro # G2700114
product price:
$
13.49
/ea
Key Features
Width
18.5 in
Length
18.5
Height (In.)
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U860R25
- Zoro #
- G2700114
- UPC #
- 697285240155
- Country of Origin
- United States
Dimensions
- Width
- 18.5 in
- Length
- 18.5
- Height (In.)
- 1.75
Description
SharkBite PEX-B is a cross-linked polyethylene tubing designed for use in residential and commercial plumbing applications. PEX pipe is flexible and easy to work with, which reduces the number of fittings needed to complete a job; reducing cost and leak points. PEX is also extremely durable and corrosion/freeze resistant. SharkBite PEX is compatible with brass or plastic barb fittings using copper crimp ring or stainless steel clamp connection methods or push-to-connect fittings.
- • PEX-b offers the highest-rated chlorine resistance and six-month UV resistance
- • Pipe expands and contracts as water freezes and thaws within pipe
- • Approved for water service lines and burial applications including being buried under concrete
- • Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.