1/2 in. D X 50 ft. L PEX Tubing 160 psi
- Mfr # U860B50
- Zoro # G501293359
product price:
$
19.15
/ea
Key Features
Length
21
Width
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U860B50
- Zoro #
- G501293359
- UPC #
- 697285240131
- Country of Origin
- United States
Dimensions
- Length
- 21
- Width
- 21
Description
SharkBite PEX tubing is cross-linked polyethylene tubing for a wide range of residential and commercial plumbing applications. PEX Pipe is durable, flexible and corrosion resistant. Manufactured without an oxygen barrier for potable water systems (available in white, blue and red). A repeating SharkBite imprint patterns provides a visual aid to determine if the tube has been inserted all the way into the SharkBite Push-to-Connect Fitting. This feature only works if the tubing is cut between the SharkBite imprint patterns.
- • Flexible easy to install and service
- • Quieter minimizes noise caused by water hammer
- • Resists corrosion and scale buildup, Improves the performance of the plumbing system
- • Fewer fittings required reduces total installation cost
- • Fewer joints, reduces the chances of call backs
- • Pressure test immediately, no waiting for glue to dry or joints to cool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.