Shop SHARKBITE
See all product information
Create Account
1/2 in. MPT PTC Anti-Siphon Brass Sillcock
- Mfr # 24637LF
- Zoro # G3856339
product price:
$
63.45
/ea
Key Features
Thru-Wall Length
2.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24637LF
- Zoro #
- G3856339
- UPC #
- 697285246379
- Country of Origin
- China
Dimensions
- Thru-Wall Length
- 2.25
Description
1/2 in. x 3/4 in. x 15 in. SharkBite Frost-Free Anti Siphon Sillcock is the easiest way to install a new or replace an existing Sillcock. The Frost-Free Anti Siphon is perfect for protection against freeze and burst pipes and protects the faucet from any potential back pressure and contaminated water flowing back into the main line.
- • Rated to 200 psi and 180 Degree F. Use in Potable water and Hydronic Heating applications
- • SharkBite hose connector inlet fits Copper, PEX, CPVC and PE-RT Pipe and connects them in any combination
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.