1/2 in. PTC X 1/2 in. Brass Stop Valve with Drain
- Mfr # 24634LF
- Zoro # G3861406
Key Features
Specifications
Product Information
- MFR #
- 24634LF
- Zoro #
- G3861406
- UPC #
- 697285246348
- Country of Origin
- China
Dimensions
- Length
- 2.96
Description
The 1/2 in. SharkBite Push-to-Connect Stop Valve with Drain is the easiest way to install a new or replacement valve. The valve is perfect for potable water and hydronic applications where a shut-off is needed. The Stop Valve is desighed with an integrated drain vent, allowing for easy cold weather maintenance. Using SharkBite fittings is the easiest way to join copper, CPVC or PEX pipe in any combination with no soldering, clamps, unions or glue. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces. SharkBite Fittings are certified for potable water supply and hydronic heating applications.
- • Push-to-connect design makes for quick and easy install, requires no solder, glue, unions or tools
- • Connects to copper, PEX, CPVC or PE-RT pipe
- • Lead free DZR brass construction for durability and reliability
- • Fitting can be rotated on pipe after installation making it easier to work in tight spaces
- • Can be installed in wet lines
- • Can be rotated for easier and faster installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.