Shop SHARKBITE
See all product information
Create Account
1/2 in. Push Fit X 3/4 in. D FIP 15 in. Stainless Steel Water Heater Supply Connector
- Mfr # UR3068FX15
- Zoro # G3988169
product price:
$
22.39
/ea
Key Features
Height
1.26 in
Depth
7 in
Width
1.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR3068FX15
- Zoro #
- G3988169
- UPC #
- 697285082205
- Country of Origin
- China
Dimensions
- Height
- 1.26 in
- Depth
- 7 in
- Width
- 1.15 in
Description
Shark Bite Braided Flexible Water Heater Connectors are great for easily connecting your hot and cold water supply lines to your water heater. Simply apply pipe thread to the MIP nipples on the water heater and then thread the female connection on the connector to the nipple and tighten with channel locks or a similar tool. These hoses are also available in Corrugated Stainless Steel and are also available with an integrated ball valve.
- • Approvals ASME A112.18.6-2009/CSA B125.6-200 and NSF/ANSI 372-2010 and NSF/ANSI 61
- • Meets all IAPMO, UPC, IPC and cUPC requirements
- • Use to connect water heater to any combination of copper, PEX or CPVC pipe
- • Innovative push-fit design makes for quick and easy installation
- • Push-fit connections require no solder, glue or unions
- • Decreases the amount of time and effort needed to connect water heater to pipe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.