1/2 in. Push Fit X 3/4 in. D FIP 18 in. Stainless Steel Water Heater Connector with Ball V
- Mfr # UR3068FX18BV
- Zoro # G3863068
product price:
$
39.25
/ea
Key Features
Length
18.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR3068FX18BV
- Zoro #
- G3863068
- UPC #
- 697285082236
- Country of Origin
- Australia
Dimensions
- Length
- 18.25
Description
Flexible water heater connectors allow you to work in tight spaces and easily connect water heaters with existing pipes that don't line up. Integrated ball valve allows the water heater supply to be shut-off. Approved for use on electric or gas water heaters with a flue vent. Innovative design reduces the need for extra joints or fittings allowing for faster install time.
- • Approvals ASME A112.18.6-2009/CSA B125.6-200 and NSF/ANSI 372-2010 and NSF/ANSI 61
- • Compatible with PEX, copper, CPVC and PE-RT pipe
- • No special tools, crimping, glue or soldering is needed
- • Can be installed in wet lines
- • Decreases the amount of time and effort needed to connect water heater to pipe
- • Demount clip allows user to release the pipe from the fitting if mistake is made
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.