Zoro Homepage

Push-Fit Adapter Fitting, 1/4 in Tube Size, Brass, Brass

  • Mfr # U110LF

  • Zoro # G4635032


product price: $7.15
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Push-Fit x MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U110LF
Zoro #
G4635032
UPC #
697285969421
Country of Origin
Australia

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
1/2 in
Overall Length
1/2 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Thread Size
1/2"
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/2 In., Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1/2 in, Specific Fitting Shape Straight Adapter

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.