Shop SHARKBITE
See all product information
Create Account
1''x10 ' Wht Pipe Type A Stick
- Mfr # UA80W10
- Zoro # G621882297
product price:Â
$
49.99
/ea
Key Features
Temp. Range
33 Degrees to 200 Degrees F
Tube Color
White
Max. Pressure
160 psi
Inside Dia.
1 in
Outside Dia.
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UA80W10
- Zoro #
- G621882297
- UPC #
- 697285058408
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 1 in
- Outside Dia.
- 1-1/8 in
- Length
- 10 ft
Details
- Temp. Range
- 33 Degrees to 200 Degrees F
- Tube Color
- White
- Max. Pressure
- 160 psi
- Type
- A
Description
Faster installation compared to rigid pipe. Flexible pipe reduces the number of connection points while reducing cost time and potential leak points. Freeze-resistant pipe can expand slightly if frozen and contract when thawed. Ideal for hot and cold potable water distribution fire protection and municipal water service lines. Approved for use with SharkBite EvoPEX SharkBite Brass Push (ASSE 1061) poly and brass expansion fittings (ASTM F1960) plastic barb (ASTM F2159) and brass barb (ASTM F1807) fittings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.