2" Copper PEX Stiffener
- Mfr # SBTL54
- Zoro # G3493957
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Tube Fitting Material
Copper
Specific Fitting Shape
Tube Stiffener
Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
Basic Pipe Fitting Shape
Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBTL54
- Zoro #
- G3493957
- UPC #
- 697285001503
- Country of Origin
- China
Dimensions
- Tube Size
- 2 in
- Pipe Size - Pipe Fitting
- 2 in
- Pipe Size (Fittings)
- 2"
- Overall Length
- 2 3/32 in
- Fitting Side B Tube Outer Diameter
- 2 in
- Fitting Side A Tube Outer Diameter
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Fitting Side 1 Tube Outer Diameter
- 2 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Description
Push-Fit Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Material Copper, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/32 in, Specific Fitting Shape Tube Stiffener
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.