Zoro Homepage

24 Port Barb Manifold with Brass Ball Shutoff Valves

  • Mfr # RM22724

  • Zoro # G211362703


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5-1/4 in
Overall Height
4-3/4 in
Overall Length
26-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM22724
Zoro #
G211362703
UPC #
-
Country of Origin
Chile

Dimensions

Overall Width
5-1/4 in
Overall Height
4-3/4 in
Overall Length
26-1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.