25774 6 in. Sillcock Kit for Frostfree

  • Mfr # 25774
  • Zoro # G903795512
product price: 
$
41.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25774
Zoro #
G903795512
UPC #
697285257740
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best?houseware supplies for all?home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Stem repair kit for 6 in. sillcock

Features
  • Shakbite 6 in. FF sillcock repair kit
Specifications
  • Size: 6 in.
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews