Push-Fit Elbow Fitting, 3/8 in Tube Size, Brass, Brass

  • Mfr # U276LF

  • Zoro # G4599996


product price: $9.95
/ea

Key Features

Tube Fitting Material
Chrome Plated DZR Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Push-Fit x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U276LF
Zoro #
G4599996
UPC #
697285466265
Country of Origin
Australia

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Overall Length
1 5/32 in
Fitting Side B Pipe Size
3/8 in
Fitting Thread Size
3/8"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Chrome Plated DZR Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Push-Fit x MNPT
Max. Pressure
200 psi
Standards
ASSE 1061/NSF 104, CPUC Listed, IAPMO, IGC 188, IPC, NSF/ANSI 61, UPC
Gasket Material
EPDM
Pipe Fitting Connection Type
Tube x MIP
Temp. Range
0 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Special Features
Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
System of Measurement
Imperial
Color
Brass
Application
Potable Water
Release Ring Material
EPDM
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Compatible Tube Material
Copper, CPVC, HDPE, PEX, Polyethylene
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
MNPT

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 3/8 In., Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.