Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8inx3/8in St Ball Valve

  • Mfr # FIPS3838Z

  • Zoro # G816264778


product price: $14.45
/ea

Key Features

Body Style
Straight
Ball Port Style
full-port
Pipe Size
3/8 in
For Media
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIPS3838Z
Zoro #
G816264778
UPC #
697285054608
Country of Origin
United States

Dimensions

Pipe Size
3/8 in

Details

Body Style
Straight
Ball Port Style
full-port
For Media
Water

Description

SharkBite 3/8-in FIP x 3/8-in OD compression quarter turn full-port brass ball straight valve. SharkBite quarter turn ball valves with FIP female iron pipe connections are a secure way to provide water to ice makers, toilets and faucets. Using a pipe thread sealant, thread the valve onto the pipe, then connect the supply line to the valve. The quarter turn shut off provides an easy and maintenance free shut off for your fixtures. Compatible with iron pipe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.