Shop SHARKBITE

4000320 0.5 in. Dia. x 25 ft. Type B 160 PSI Pex Tubing; Blue

  • Mfr # 4000320

  • Zoro # G804031597


product price:  $33.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4000320
Zoro #
G804031597
UPC #
697285240124
Country of Origin
China

Description

Sharkbite PEX is compatible with brass or plastic barb fittings using copper crimp ring or stainless steel clamp connection methods or push-to-connect fittings.

Features
  • Type B 160 PSI Pex Tubing
  • Material: PEX
  • Color: Blue
  • Length: 25'
  • Inside Diameter: 1/2"
  • Maximum Pressure: 160 psi
  • Maximum Temperature: 200 deg. F
  • NSF Listed
  • Minimum working temperature 33 degree F at 160 PSI
  • Maximum working temperature 200 degree F at 80 PSI
  • Highest-rated chlorine resistance, one-month UV resistance
  • Strong, flexible, corrosion/freeze-resistant pipe designed for hot or cold plumbing applications
  • Approved for water service lines and burial applications including being buried under concrete
  • It is a cross-linked polyethylene tubing designed for use in residential and commercial plumbing applications
Specifications
  • Size: 0.5" Dia. x 25'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.