Shop SHARKBITE
Create Account
4820734 1.5 x 1.5 in. Push to Connect Coupling; Assorted
Mfr # 4820734
Zoro # G603979205
product price:Â $73.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4820734
- Zoro #
- G603979205
- UPC #
- 697285000759
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Push to connect coupling
- Color Family: Assorted
- Type: Coupling
- Diameter: 1-1/2 in.
- Maximum Temperature: 200 deg. F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.