Shop SHARKBITE
See all product information
Create Account
4820742 2 x 2 in. Dia. Brass CTS Push Fittings Coupling
Mfr # 4820742
Zoro # G703882245
product price:Â $81.69
/eaKey Features
Width
2-1/2 in
Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4820742
- Zoro #
- G703882245
- UPC #
- 697285040588
- Country of Origin
- Unknown
Dimensions
- Width
- 2-1/2 in
- Length
- 4-1/4 in
Description
Features
- Lead free DZR brass construction for durability and reliability
- Use to connect to any combination of copper, PEX, CPVC or PE-RT pipes
- No solder, glue, unions or tools
- Meets all UPC, IPC and cUPC requirements
- End 1 Diameter: 2 in.
- End 2 Diameter: 2 in.
- Push to Connect: Yes
- Maximum Temperature: 200 deg. F
- Maximum Pressure: 200 psi
- Weight: 1.56 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.