Shop SHARKBITE

4825857 0.5 in. PEX Barb x 0.5 in. PEX Ball Valve

  • Mfr # 4825857

  • Zoro # G803954293


product price:  $33.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4825857
Zoro #
G803954293
UPC #
697285020726
Country of Origin
Chile

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • End 1 Diameter: 1/2 in.
  • End 1 Type: PEX Barb
  • End 2 Diameter: 1/2 in.
  • End 2 Type: PEX
  • Type: Ball Valve
  • Maximum Temperature: 200 deg. F
  • Connection Type: Crimp
  • Maximum Pressure: 200 psi
  • Number of Valves: 2
  • Push to Connect: No
  • Average Lead Content: Lead-Free Plastic
  • Country of Origin: Chile
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.