
4915237 EvoPEX Push to Connect 0.75 in. Dia. x 0.75 in. Dia. x 0.75 in. Dia. Push to Push to Push Tee - Case of 6
Mfr # 4915237
Zoro # G503754988
product price:Â $29.35
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4915237
Zoro #
G503754988
UPC #
697285043978
Country of Origin
United States
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- EvoPEX Push to Connect 0.75 in. Dia. x 0.75 in. Dia. x 0.75 in. Dia. Push to Push to Push Tee - Case of 6
- Case of 6
- Push to Connect: Yes
- End 1 Diameter: 3/4 in.
- End 1 Type: Push
- End 2 Diameter: 3/4 in.
- End 2 Type: Push
- End 3 Diameter: 3/4 in.
- End 3 Type: Push
- Application: Water Supply
- Average Lead Content: Lead Free
- Maximum Pressure: 160 psi
- Maximum Temperature: 200 deg. F
- Compatible Pipe Material: PEX
- Country of Origin: United States
- Weight: 1.24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.