
Ball Valve, 1/2 in Connection, Push-Fit, 250 psi Pressure, Brass Body
Mfr # UR22222
Zoro # G713763817
product price:Â $37.29
/eaKey Features
Pipe Size
1/2 in
Connection Type
Push-Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR22222
Zoro #
G713763817
UPC #
697285081956
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Details
Connection Type
Push-Fit
Description
SharkBite Max ball valves innovative push-to-connect design makes for quick and easy installation when needing to install a new or replacement ball valve. Compatible with PEX, copper, CPVC and PE-RT pipe in any combination without a need for soldering, clamps, glue or unions. The valve can be installed where water shut-off is needed and rotated after install for easier installation in tight spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.