Ball Valve, 3/4 in Connection, Push-Fit, 250 psi Pressure, Brass Body

  • Mfr # UR22185

  • Zoro # G813763861


product price: $34.49
/ea

Key Features

Pipe Size
3/4 in
Connection Type
Push-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR22185
Zoro #
G813763861
UPC #
697285081918
Country of Origin
China

Dimensions

Pipe Size
3/4 in

Details

Connection Type
Push-Fit

Description

SharkBite Max ball valves innovative push-to-connect design makes for quick and easy installation when needing to install a new or replacement ball valve. Compatible with PEX, copper, CPVC and PE-RT pipe in any combination without a need for soldering, clamps, glue or unions. The valve can be installed where water shut-off is needed and rotated after install for easier installation in tight spaces.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.