Zoro Homepage

Cap, Brass, Push-to-Connect 1 7/8 in

  • Mfr # UXL0441

  • Zoro # G8702861


product price: $31.39
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
End Stop
Fitting Connection Type
Push-to-Connect
Tube Size
1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL0441
Zoro #
G8702861
UPC #
697285039261
Country of Origin
United States

Dimensions

Tube Size
1-1/2 in
Pipe Size - Pipe Fitting
1-1/2 in
Overall Length
2 5/8 in
Compatible Copper Tube Size
1 1/2 in
Fitting Tube Size Outer Diameter
1 7/8 in

Details

Item
Push-Fit Fitting Cap
Tube Fitting Material
DZR Brass
Specific Fitting Shape
End Stop
Fitting Connection Type
Push-to-Connect
Max. Pressure
200 psi
Gasket Material
Polysulfone
Compliance
AB1953, ASSE 1061, ISO 6509, NSF372, NSF51
Color
Brass
Temp. Range
20 Degrees to 200 Degrees F
Application
Potable Water
System of Measurement
Imperial
Special Features
No Soldering Needed, Removable, Reusable
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Cap
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
200 Degrees F
Material Grade
304
Connector Type
Coupling
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F

Description

Push-Fit Cap, Application Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Fitting Tube Size Outer Diameter 1 7/8 in, Material Grade 304, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape End Stop, Includes Pre-Applied Thread Sealant Not Applicable, Color Brass, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.