Zoro Homepage

Cap, Brass, Push-to-Connect 5/8 in

  • Mfr # UR351A

  • Zoro # G416277949


product price: $27.79
/ea

Key Features

Fitting Material
Brass
Standards
ASSE 1061, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
System of Measurement
Imperial
Fitting Connection Type
Push-to-Connect
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR351A
Zoro #
G416277949
UPC #
697285071865
Country of Origin
China

Dimensions

Overall Length
8 in
Fitting Tube Size Outer Diameter
5/8 in
Compatible Copper Tube Size
1/2 in

Details

Fitting Material
Brass
Standards
ASSE 1061, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
System of Measurement
Imperial
Item
Push-Fit Fitting Caps and Plug
Fitting Connection Type
Push-to-Connect
For Media Type
Potable Water
Compatible Tube Material
Copper, CPVC, PE-RT/HDPE
Operating Pressure - Maximum
250 psi
Connector Type
Coupling
Operating Temperature - Minimum
33 Degrees F
Series
UR
Material Grade
304, 316
Fitting Shape
Cap
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Fitting Caps and Plug, Application Climate Control, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Fitting Tube Size Outer Diameter 5/8 in, Material Grade 304, 316, Overall Length 8 3/32 in, Includes Pre-Applied Thread Sealant Not Applicable, Color Brass, Standards ASSE 1061, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compatible Copper Tube Size 1/2 in, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, CPVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.