Zoro Homepage

Cap, Brass, Push-to-Connect 7/8 in

  • Mfr # UR518

  • Zoro # G511248424


product price: $8.99
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Push-to-Connect
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Overall Length
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR518
Zoro #
G511248424
UPC #
-
Country of Origin
Australia

Dimensions

Overall Length
1 3/16 in
Fitting Tube Size Outer Diameter
7/8 in
Compatible Copper Tube Size
3/4 in

Details

Item
Push-Fit Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Push-to-Connect
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Series
SharkBite Max
Maximum Operating Pressure
250 psi
Material Grade
304
System of Measurement
Imperial
Color
Brass
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
250 psi
Connector Type
Coupling
Fitting Shape
Cap

Description

Push-Fit Cap, Application Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Fitting Tube Size Outer Diameter 7/8 in, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Cap, Includes Pre-Applied Thread Sealant Not Applicable, Color Brass, Compatible Copper Tube Size 3/4 in, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.