Zoro Homepage

Cap, Polymer, Push-to-Connect 5/8 in

  • Mfr # PL016A

  • Zoro # G816277860


product price: $6.19
/ea

Key Features

Fitting Connection Type
Push-to-Connect
System of Measurement
Imperial
Fitting Material
Polymer
Operating Pressure - Maximum
160 psi
Fitting Tube Size Outer Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL016A
Zoro #
G816277860
UPC #
697285083691
Country of Origin
United Kingdom

Dimensions

Fitting Tube Size Outer Diameter
5/8 in
Compatible Copper Tube Size
1/2 in

Details

Fitting Connection Type
Push-to-Connect
System of Measurement
Imperial
Fitting Material
Polymer
Item
Push-Fit Fitting Caps and Plug
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
180 Degrees F
Series
PL0
Fitting Shape
Cap
Operating Temperature - Minimum
33 Degrees F
Connector Type
Coupling

Description

Push-Fit Fitting Caps and Plug, Fitting Connection Type Push-to-Connect, Fitting Material Polymer, Fitting Tube Size Outer Diameter 5/8 in, Material Grade Not Applicable, Overall Length 1 5/16 in, Includes Pre-Applied Thread Sealant Not Applicable, Color Black, Standards ASSE 1061, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compatible Copper Tube Size 1/2 in, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.