Click Seal Push to Connect 1/2 in. PTC each X 1/2 in. D PTC Brass Faucet Connector

  • Mfr # UR24687
  • Zoro # G903546664
product price: 
$
29.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UR24687
Zoro #
G903546664
UPC #
697285075108
Country of Origin
Unknown

Dimensions

Hose Length
14.5

Description

A one-piece connector design that combines a 1/2 inch push-to-connect stop valve and a flexible hose with a Click Seal® faucet connector. The Click Seal® nut allows for hand tightening and makes an audible click when a secure connection is made. Ensures a watertight connection and prevents over tightening. Push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.


  • • Quarter-turn valve for easy on/off flow control
  • • Can be rotated for easier and faster installation
  • • Remove using a disconnect clip or disconnect tongs (both sold separately)
  • • Compatible with PEX, copper, CPVC and PE-RT and HDPE pipe
  • • Can be installed in wet lines
  • • No special tools, crimping, glue or soldering is needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews