Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 3/4 in, Barb

  • Mfr # UC016LFA

  • Zoro # G010078225


product price: $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Tube Fitting Material
Brass
PEX Size
3/4 in
Max. Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC016LFA
Zoro #
G010078225
UPC #
39923312402
Country of Origin
United States

Dimensions

PEX Size
3/4 in

Details

Item
Coupling
Tube Fitting Material
Brass
Max. Pressure
80 psi

Description

COUPLING BRASS PEX 3/4
Specifications:
Suitable for: Stainless Steel Clamp System and Copper Crimp Ring SystemThe SharkBite PEX barb coupling is made of a lead-free DZR brass and is an easy to install, low-cost solution to connect to PEX tubing. The SharkBite PEX barb fittings are compatible for potable water distribution and hydronic heating applications. These fittings can be used in both a stainless steel clamp system or a copper crimp ring system as well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.