Zoro Homepage

Disconnect Clip, Brass, 1 1/2 in

  • Mfr # UXLDC41

  • Zoro # G316277933


product price: $7.19
/ea

Key Features

Compatible with Brand
SharkBite
Compatible Tube Size
1 1/2 in
Product Type
Disconnect Clip
Material
Brass
Series
UXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXLDC41
Zoro #
G316277933
UPC #
697285030503
Country of Origin
China

Dimensions

Compatible Tube Size
1 1/2 in
Compatible Pipe Size
1 1/2 in

Details

Compatible with Brand
SharkBite
Product Type
Disconnect Clip
Material
Brass
Series
UXL
Item
Push-Fit Fitting Disconnect Clip

Description

Push-Fit Fitting Disconnect Clip, Product Type Disconnect Clip, Compatible Tube Size 1 1/2 in, Compatible Pipe Size 1 1/2 in, Material Brass, Compatible with Brand SharkBite, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.