Disconnect Clip, Brass, 1 1/4 in
Mfr # UXLDC35
Zoro # G816277983
product price: $5.89
/eaKey Features
Material
Brass
Product Type
Disconnect Clip
Compatible Tube Size
1 1/4 in
Compatible Pipe Size
1 1/4 in
Series
UXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UXLDC35
Zoro #
G816277983
UPC #
697285030497
Country of Origin
China
Dimensions
Compatible Tube Size
1 1/4 in
Compatible Pipe Size
1 1/4 in
Details
Material
Brass
Product Type
Disconnect Clip
Item
Push-Fit Fitting Disconnect Clip
Series
UXL
Compatible with Brand
SharkBite
Description
Push-Fit Fitting Disconnect Clip, Product Type Disconnect Clip, Compatible Tube Size 1 1/4 in, Compatible Pipe Size 1 1/4 in, Material Brass, Compatible with Brand SharkBite, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.