Zoro Homepage

Disconnect Clip, Brass, 2 in

  • Mfr # UXLDC54

  • Zoro # G716277878


product price: $9.29
/ea

Key Features

Compatible Pipe Size
2 in
Series
UXL
Compatible Tube Size
2 in
Product Type
Disconnect Clip
Compatible with Brand
SharkBite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXLDC54
Zoro #
G716277878
UPC #
697285030510
Country of Origin
Hong Kong

Dimensions

Compatible Pipe Size
2 in
Compatible Tube Size
2 in

Details

Series
UXL
Product Type
Disconnect Clip
Compatible with Brand
SharkBite
Item
Push-Fit Fitting Disconnect Clip
Material
Brass

Description

Push-Fit Fitting Disconnect Clip, Product Type Disconnect Clip, Compatible Tube Size 2 in, Compatible Pipe Size 2 in, Material Brass, Compatible with Brand SharkBite, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.