Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Tongs, Stainless Steel, 1/2 in

  • Mfr # U711A

  • Zoro # G6211086


product price: $10.39
/ea

Key Features

Material
Stainless Steel
Application
1/2 in Tube Size
Product Type
Disconnect Tongs
Compatible Pipe Size
1/2 in
Compatible Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U711A
Zoro #
G6211086
UPC #
697285007116
Country of Origin
China

Dimensions

Compatible Pipe Size
1/2 in
Compatible Tube Size
1/2 in

Details

Item
Push-Fit Fitting Disconnect Tongs
Material
Stainless Steel
Application
1/2 in Tube Size
Product Type
Disconnect Tongs
Body Material
Stainless steel

Description

Push-Fit Fitting Disconnect Tongs, Product Type Disconnect Tongs, Compatible Tube Size 1/2 in, Compatible Pipe Size 1/2 in, Material Stainless Steel, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.