Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Tool, Copper/Steel, 3/8 in

  • Mfr # PROD3810

  • Zoro # G804836888


product price: $68.15
/ea

Key Features

Material
Copper/Steel
Compatible Tube Size
3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Product Type
Disconnect Tool
Compatible Pipe Size
3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROD3810
Zoro #
G804836888
UPC #
697285056305
Country of Origin
United States

Dimensions

Compatible Tube Size
3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Compatible Pipe Size
3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in

Details

Item
Push-Fit Fitting Disconnect Tool
Material
Copper/Steel
Product Type
Disconnect Tool

Description

Push-Fit Fitting Disconnect Tool, Product Type Disconnect Tool, Compatible Tube Size 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, Compatible Pipe Size 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, Material Copper/Steel, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Includes Not Applicable, Compatible Manufacturer Model Number Not Applicable, Compatible Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.