Shop SHARKBITE
See all product information
Create Account
Elbow, 3/4 in, Barb, 90 deg Angle, Acudel Polymer, Black, 150 to 160 psi Pressure
- Mfr # UA256A5
- Zoro # G823562645
product price:Â
$
27.79
/ea
Key Features
Temp. Range
33 to 210° F
Max. Pressure
150 to 160 psi
Color
Black
Pipe Size - Pipe Fitting
3/4 in
Fitting Connection Type
Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UA256A5
- Zoro #
- G823562645
- UPC #
- 697285060760
- Country of Origin
- United States
- Temp. Range
- 33 to 210° F
- Max. Pressure
- 150 to 160 psi
- Color
- Black
- Fitting Connection Type
- Barb
- Tube Fitting Material
- Acudel Polymer
Dimensions
- Pipe Size - Pipe Fitting
- 3/4 in
Description
SharkBite Elbow, 3/4 in Nominal, Barb Connection, 90 deg Angle, 150 to 160 psi Pressure, 33 to 210 deg F Operating, Acudel Polymer, Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.