Zoro Homepage

Elbow, Brass, Push-Fit2in, Push-Fit2in

  • Mfr # UXL0254

  • Zoro # G716277939


product price: $48.99
/ea

Key Features

Standards
ASSE 1061, IAPMO IGC 157, NSF/ANSI 372, NSF/ANSI 61
Fitting Material
Brass
System of Measurement
Imperial
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL0254
Zoro #
G716277939
UPC #
697285040748
Country of Origin
United States

Dimensions

Fitting Side 1 Pipe Size
2 in
Compatible Copper Tube Size
1 1/4 in, 1 1/2 in, 2 in
Fitting Side 2 Pipe Size
2 in

Details

Standards
ASSE 1061, IAPMO IGC 157, NSF/ANSI 372, NSF/ANSI 61
Fitting Material
Brass
System of Measurement
Imperial
Item
Push-Fit Elbow Fitting
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Fitting Features
Rigid
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
Copper, CPVC, PEX
Operating Temperature - Minimum
20 Degrees F
Release Type
Ring
Resistance Properties
Chloramine-Resistant
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
200 Degrees F
Release Ring Material
EPDM
Series
UXL
For Media Type
Potable Water

Description

Push-Fit Elbow Fitting, Application Climate Control, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 316, Color Black/Brass, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 11 in, Release Type Ring, Standards ASSE 1061, IAPMO IGC 157, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PE-RT, PEX, HDPE, Release Ring Material EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.