Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit3/4in, FNPT3/4in

  • Mfr # UR314

  • Zoro # G516277931


product price: $18.25
/ea

Key Features

System of Measurement
Imperial
Fitting Side 2 Connection Type
NPT
Series
UR
Fitting Side 2 Pipe Size
3/4 in
Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR314
Zoro #
G516277931
UPC #
697285071834
Country of Origin
Viet Nam

Dimensions

Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in

Details

System of Measurement
Imperial
Item
Push-Fit Elbow Fitting
Fitting Side 2 Connection Type
NPT
Series
UR
Fitting Shape
Elbow
Fitting Side 1 Connection Type
FNPT

Description

Push-Fit Elbow Fitting, Application Climate Control, Fitting Material Brass, Material Grade 316, Color Gray/Brass, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 2 7/16 in, Compatible Copper Tube Size 3/4 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, HDPE, PE-RT, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.