Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit3/4in, MNPT3/4in

  • Mfr # U286LF

  • Zoro # G716277977


product price: $11.39
/ea

Key Features

Standards
ASSE 1061, IAPMO, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Fitting Material
Brass
System of Measurement
Imperial
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 1 Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U286LF
Zoro #
G716277977
UPC #
697285972865
Country of Origin
Australia

Dimensions

Fitting Side 1 Pipe Size
3/4 in
Fitting Thread Size
3/4"
Fitting Side 2 Pipe Size
3/4 in

Details

Standards
ASSE 1061, IAPMO, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Item
Push-Fit Elbow Fitting
Fitting Material
Brass
System of Measurement
Imperial
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
CPVC-CTS, PEX
Release Type
Ring
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
NPT
Operating Temperature - Maximum
200 Degrees F
Release Ring Material
Stainless Steel
Fitting Shape
Elbow
For Media Type
Potable Water
Resistance Properties
Corrosion-Resistant
Series
U2

Description

Push-Fit Elbow Fitting, Application Climate Control, Fitting Material Brass, Fitting Thread Size 3/4 In., Material Grade 316, Color Brass, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 2 5/32 in, Release Type Ring, Standards ASSE 1061, IAPMO, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Size 3/4 in, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, CPVC, PE-RT, PEX, HDPE, Release Ring Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.