Zoro Homepage

End Stop, 1 in Tube Size, Brass, Brass

  • Mfr # U520LF

  • Zoro # G4525403


product price: $14.35
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
End Stop
Fitting Connection Type
Push-to-Connect
Tube Size
1 in
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U520LF
Zoro #
G4525403
UPC #
697285465527
Country of Origin
Australia

Dimensions

Tube Size
1 in
Overall Length
1 in
Fitting Tube Size Outer Diameter
1 in
Compatible Copper Tube Size
1 in

Details

Item
End Stop
Tube Fitting Material
DZR Brass
Specific Fitting Shape
End Stop
Fitting Connection Type
Push-to-Connect
Max. Pressure
200 psi
Special Features
Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
Temp. Range
0 Degrees to 200 Degrees F
Gasket Material
EPDM
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
End Stop
Color
Brass
Application
Potable Water
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Cap
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
200 psi

Description

End Stop, Application Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Fitting Tube Size Outer Diameter 1 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape End Stop, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Brass, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.