Zoro Homepage

End Stop, 2" Tube Size

  • Mfr # UXL0454

  • Zoro # G3791306


product price: $39.49
/ea

Key Features

Tube Fitting Material
DZR Brass
Specific Fitting Shape
End Stop
Fitting Connection Type
Push-to-Connect
Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UXL0454
Zoro #
G3791306
UPC #
697285039278
Country of Origin
United States

Dimensions

Tube Size
2 in
Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Overall Length
2 11/16 in
Fitting Tube Size Outer Diameter
2 3/8 in
Compatible Copper Tube Size
2 in

Details

Item
Push-Fit Fitting Cap
Tube Fitting Material
DZR Brass
Specific Fitting Shape
End Stop
Fitting Connection Type
Push-to-Connect
Max. Pressure
200 psi
Gasket Material
Polysulfone
Compliance
AB1953, ASSE 1061, ISO 6509, NSF372, NSF52
Temp. Range
20 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Push-Fit
Special Features
No Soldering Needed, Removable, Reusable
Specific Pipe Fitting Shape
End Stop
Color
Brass
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263
System of Measurement
Imperial
Application
Potable Water
Maximum Operating Pressure
200 psi
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Cap
Operating Temperature - Maximum
200 Degrees F
Connector Type
Coupling
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Material Grade
304
Operating Temperature - Minimum
33 Degrees F

Description

Push-Fit Cap, Application Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Fitting Tube Size Outer Diameter 2 3/8 in, Material Grade 304, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 11/16 in, Specific Fitting Shape End Stop, Includes Pre-Applied Thread Sealant Not Applicable, Color Brass, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 372, NSF/ANSI/CAN 61, UL 263

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.