Shop SHARKBITE
See all product information
Create Account
Expansion Coupling, 1 in, Barb, Polymer, Black, 80, 100, 160 psi Pressure
- Mfr # UA020A5
- Zoro # G823562843
product price:Â
$
34.55
/ea
Key Features
Color
Black
Tube Fitting Material
Polymer
Pipe Size - Pipe Fitting
1 in
Max. Pressure
80,100, 160 psi
Temp. Range
200° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UA020A5
- Zoro #
- G823562843
- UPC #
- 697285061378
- Country of Origin
- China
- Color
- Black
- Tube Fitting Material
- Polymer
- Max. Pressure
- 80,100, 160 psi
- Temp. Range
- 200° F
- Fitting Connection Type
- Barb
Dimensions
- Pipe Size - Pipe Fitting
- 1 in
Description
SharkBite Expansion Coupling, 1 in Nominal, Barb Connection, 80, 100, 160 psi Pressure, 200 deg F Operating, Polymer, Black, 2-1/2 in Length, Suitable for: PEX-A Pipes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.