Expansion Plug, 3/4 in, Barb, Polysulfone, Black
- Mfr # UA518A5
- Zoro # G123562741
product price:Â
$
20.55
/ea
Key Features
Pipe Size - Pipe Fitting
3/4 in
Max. Pressure
160 psi
Tube Fitting Material
Polysulfone
Temp. Range
200° F
Fitting Connection Type
Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UA518A5
- Zoro #
- G123562741
- UPC #
- 697285060821
- Country of Origin
- China
- Max. Pressure
- 160 psi
- Tube Fitting Material
- Polysulfone
- Temp. Range
- 200° F
- Fitting Connection Type
- Barb
- Color
- Black
Dimensions
- Pipe Size - Pipe Fitting
- 3/4 in
Description
SharkBite Expansion Plug, 3/4 in Nominal, Barb Connection, 160 psi Pressure, 200 deg F Operating, Polysulfone, Black, 6.38 in Length, Suitable for: PEX-A Pipes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.