Zoro Homepage

Female Adapter, Brass, 11-1/2 Thread Sz

  • Mfr # UR094

  • Zoro # G416246150


product price: $20.45
/ea

Key Features

Fitting Material
Brass
Overall Length
2 1/2 in
Color
Brass
System of Measurement
Imperial
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR094
Zoro #
G416246150
UPC #
697285075719
Country of Origin
Viet Nam

Dimensions

Overall Length
2 1/2 in
Fitting Side 2 Pipe Size
1 in
Fitting Thread Size
11-1/2
Fitting Side 1 Tube Outer Diameter
1 in

Details

Fitting Material
Brass
Color
Brass
System of Measurement
Imperial
Item
Push-Fit Couplings, Adapters
Standards
ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL263
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
FNPT
Material Grade
304
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
400 psi
Series
SharkBite Max
Compatible Tube Material
Copper, CPVC, PE-RT/HDPE, PEX
Fitting Shape
Straight
For Media Type
Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included

Description

Push-Fit Couplings, Adapters, Fitting Material Brass, Fitting Thread Size 11-1/2, Material Grade 304, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 2 1/2 in, Release Type Not Applicable, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL263, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.