Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Straight, Brass, Push-Fit 3/4 in, MNPT 1/2 in

  • Mfr # UR116

  • Zoro # G310481855


product price: $8.79
/ea

Key Features

Specific Fitting Shape
Reducing Adapter
Maximum Operating Temperature
200 Degrees F
Fitting Thread Size
3/4"
Fitting Side B Pipe Size
1/2 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR116
Zoro #
G310481855
UPC #
-
Country of Origin
Australia

Dimensions

Fitting Thread Size
3/4"
Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
3/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
3/4 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Reducing Adapter
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Application
Potable Water
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Color
Brass
Maximum Operating Pressure
250 psi
Fitting Side A Connection Type
Push-Fit
Material Grade
304, 316
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Connector Type
Adapter, Reducer
Fitting Shape
Straight
Operating Pressure - Maximum
250 psi
For Media Type
Potable Water
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/4 In., Material Grade 304, 316, Color Brass, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.