Hose to Pipe Adapter, 1/2 in, PEX Barb x MNPT, DZR Brass, 200 psi Pressure

  • Mfr # UC120LFA

  • Zoro # G810078227


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Tube Fitting Material
DZR Brass
PEX Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC120LFA
Zoro #
G810078227
UPC #
39923356680
Country of Origin
United States

Dimensions

PEX Size
1/2 in

Details

Item
Pex Adapter
Tube Fitting Material
DZR Brass

Description

ADAPTER 1/2PEX X 1/2MPT
Specifications:
Suitable for: PEX TubingThe SharkBite PEX barb threaded male adapter is made of a lead-free DZR brass and is an easy-to-install, low-cost solution to connect to PEX tubing. These fittings allow you to connect with either a stainless steel clamp system or a copper crimp ring system and is MNPT threaded on the other side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.