Hose to Pipe Adapter, 3/4 in, PEX Barb x Male Sweat, DZR Brass, 200 psi Pressure

  • Mfr # UC608LFA

  • Zoro # G610034867


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Tube Fitting Material
DZR Brass
Max. Pressure
160 psi
Operating Temp. (F)
200 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC608LFA
Zoro #
G610034867
UPC #
39923312471
Country of Origin
United States

Details

Tube Fitting Material
DZR Brass
Max. Pressure
160 psi
Operating Temp. (F)
200 °F

Description

ADAPTER BRASS 3/4PEX X 3/4M SW
Specifications:
Suitable for: PEX TubingThe SharkBite PEX barb sweat male adapter is made of a lead-free DZR brass and is an easy-to-install, low-cost solution to connect to PEX tubing. These fittings allow you to connect with either a stainless steel clamp system or a copper crimp ring system on one-side and the other side is a male sweat connection that can be soldered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.