Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installation Tool, 1 1/4 in; 2 in

  • Mfr # UXLG03

  • Zoro # G816277990


product price: $23.49
/ea

Key Features

Compatible Tube Size
1 1/4 in, 2 in
Product Type
Installation Tool
Compatible Pipe Size
1 1/4 in, 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UXLG03
Zoro #
G816277990
UPC #
697285030527
Country of Origin
China

Dimensions

Compatible Tube Size
1 1/4 in, 2 in
Compatible Pipe Size
1 1/4 in, 2 in

Details

Item
Push-Fit Fitting and Installat
Product Type
Installation Tool

Description

Push-Fit Fitting Installation Tool, Product Type Installation Tool, Compatible Tube Size 1 1/4 in, 2 in, Compatible Pipe Size 1 1/4 in, 2 in, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.