Shop SHARKBITE
See all product information
Create Account
Max Push Male Adapter
- Mfr # UR140A
- Zoro # G925038420
product price:Â
$
16.15
/ea
Key Features
Fitting Side 1 Pipe Size
1 in
Fitting Side 2 Connection Type
MNPT
Fitting Material
Brass
Operating Pressure - Maximum
400 psi
Series
SharkBite Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR140A
- Zoro #
- G925038420
- UPC #
- 697285075757
- Country of Origin
- Viet Nam
Dimensions
- Fitting Side 1 Pipe Size
- 1 in
- Fitting Side 2 Pipe Size
- 1 in
Details
- Item
- Max Push Male Adapter
- Fitting Side 2 Connection Type
- MNPT
- Fitting Material
- Brass
- Operating Pressure - Maximum
- 400 psi
- Series
- SharkBite Max
- Fitting Side 1 Connection Type
- Push-to-Connect
- System of Measurement
- Imperial
- Connector Type
- Adapter
- Operating Temperature - Maximum
- 200 Degrees F
- Standards
- ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
- Compatible Tube Material
- Copper, CPVC, PE-RT, PEX, Polyethylene
Description
Max Push Male Adapter, Fitting Material Brass, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263, Compatible Tube Material Copper, CPVC, PE-RT, PEX, Polyethylene, System of Measurement Imperial
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.