Zoro Homepage

Max Push Slip Coupling

  • Mfr # UR3020

  • Zoro # G022730449


product price: $33.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR3020
Zoro #
G022730449
UPC #
697285075894
Country of Origin
Viet Nam

Description

Slip Coupling, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Silver/Copper, Includes Pre-Applied Thread Sealant Not Applicable, Overall Length 5 3/32 in, Release Type Not Applicable, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S102, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.