Shop SHARKBITE MAX
See all product information
Create Account
Reducing Tee, 1 x 1 x 3/4 in, Push-to-Connect, Brass/Stainless Steel, 400 psi Pressure
- Mfr # UR416A
- Zoro # G522914226
product price:Â
$
39.99
/ea
Key Features
Max. Temp.
200° F
Pipe Size (Fittings)
1 x 1 x 3/4 in
Material
Brass/Stainless Steel
Max. Pressure
400 psi
Fitting Connection Type
Push-to-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR416A
- Zoro #
- G522914226
- UPC #
- 697285076006
- Country of Origin
- Viet Nam
- Max. Temp.
- 200° F
- Material
- Brass/Stainless Steel
- Max. Pressure
- 400 psi
- Fitting Connection Type
- Push-to-Connect
Dimensions
- Pipe Size (Fittings)
- 1 x 1 x 3/4 in
Description
SharkBite Max reducing tees are designed to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe of different sizes. Approved for underground and behind-the-wall applications with no access panels, Max reducing tees allow for fast and easy installation when joining two different size pipe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.