NCLX-5LX 3/4 in. Brass Temperature and Pressure Relief Valve
- Mfr # 24609-0150
- Zoro # G901293386
product price:
$
30.99
/ea
Key Features
Length (In.)
3.87 in
Height (In.)
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24609-0150
- Zoro #
- G901293386
- UPC #
- 697285246096
- Country of Origin
- United States
Dimensions
- Length (In.)
- 3.87 in
- Height (In.)
- 1.58
Description
The NCLX-5LX provides temperature and pressure protection for residential water heaters and storage tanks. Install a copper or CPVC drain line quickly and efficiently with the SharkBite fitting on the outlet of the valve.
- • The NCLX-5LX provides temperature and pressure protection for residential water heaters and storage tanks
- • Install a copper or CPVC drain line quickly and efficiently with the SharkBite fitting on the outlet of the valve
- • Every valve is tested for performance prior to shipping: Specify and install with confidence!
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.