Zoro Homepage

Outlet Thermal Expansion Relief Valve

  • Mfr # 25704LF

  • Zoro # G316307975


product price: $65.79
/ea

Key Features

Overall Length
4 11/16 in
Body Material
Brass
Factory Set Pressure
125 psi
Overall Height
3 15/16 in
Standards
CSA B125.3, IAPMO/ANSI Z1157, IGC 128, NSF/ANSI 372, NSF/ANSI/CAN 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25704LF
Zoro #
G316307975
UPC #
697285257047
Country of Origin
United States

Dimensions

Overall Length
4 11/16 in
Overall Height
3 15/16 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1/2 in

Details

Item
Outlet Thermal Expansion Relief Valve
Body Material
Brass
Factory Set Pressure
125 psi
Standards
CSA B125.3, IAPMO/ANSI Z1157, IGC 128, NSF/ANSI 372, NSF/ANSI/CAN 61
Operating Temperature - Maximum
200 Degrees F
Inlet Connection Type
Push
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Type
Push
For Media
Potable Water
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
200 psi

Description

Outlet Thermal Expansion Relief Valve, Body Material Brass, Factory Set Pressure 125 psi, Not Applicable BtuH, Overall Height 3 15/16 in, Overall Length 4 11/16 in, Test Lever Not Applicable, Standards CSA B125.3, IAPMO/ANSI Z1157, IGC 128, NSF/ANSI 372, NSF/ANSI/CAN 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.