Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEXA Coil, White, 1 In. x 100 Ft.

  • Mfr # UA80W100

  • Zoro # G716241992


product price: $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA80W100
Zoro #
G716241992
UPC #
697285058415
Country of Origin
United States

Description

SharkBite, 1in x 100ft white PEX-A coil. PEX-A is a cross-linked polyethylene tubing designed for use in residential and commercial plumbing applications. PEX pipe is flexible and easy to work with, which reduces the number of fittings needed to complete a job, reducing cost and leak points. PEX is also extremely durable and corrosion or freeze resistant. SharkBite PEX-A is compatible PEX F-1960 expansion fittings, EvoPEX fittings, PEX F-1807/2159 crimp fittings or push-to-connect fittings. Strong, flexible, corrosion or freeze-resistant pipe designed for hot or cold plumbing applications. Approved for use with PEX expansion F1960, push-to-connect ASSE 1061, plastic crimp ASTM F2159 and brass crimp ASTM F1807 fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.